Coolant Collet, ER25, 15/646in
Mfr # E25-015(C)
Zoro # G2050216
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER25
Range
0.234" to 0.219"
For Use With
Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E25-015(C)
Zoro #
G2050216
UPC #
-
Country of Origin
Japan
Dimensions
Size
15/64"
Max. Body Dia.
15/64 in
Max. Bore Dia.
18.50mm
Overall Length
1 3/8 in
Min. Size
0.2190 in
Head Dia.
26.20mm
Outside Diameter - Maximum
1.02 in
Clamping Hole Length
29/32 in
Description
Collet, ER25, Round, Overall Length 1 3/8 in, DIN 6499
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.