Zoro Homepage

Coolant Collet, ER25, 31/64in

  • Mfr # E25-031(C)

  • Zoro # G2049979


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER25
Range
0.484" to 0.469"
For Use With
Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E25-031(C)
Zoro #
G2049979
UPC #
-
Country of Origin
Japan

Dimensions

Size
31/64"
Max. Body Dia.
31/64 in
Head Dia.
26.20mm
Max. Bore Dia.
18.50mm
Overall Length
1 3/8 in
Min. Size
0.4690 in
Outside Diameter - Maximum
1.02 in

Details

Item
Collet
Collet Series
ER25
Range
0.484" to 0.469"
For Use With
Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
Collet Type
Sealed
Measurement System
Inch
Compatible with Product Type
ER Collet Chucks
Number of Slots
8
Taper Angle
16 Degrees
Face Shape
Round
Material
Chromium-Molybdenum
Compatible Collet Chuck
ER Collet Chucks
Collapse Range - Maximum
0.484 in
Bore Shape
Round
Collapse Range - Minimum
0.469 in
Standards
DIN 6499

Description

Collet, ER25, Round, Overall Length 1 3/8 in, DIN 6499

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.