Coolant Collet, ER32, 14.25mm
Mfr # E32-561(C)
Zoro # G2048621
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER32
Range
0.561" to 0.551"
Coolant Through
Yes
For Use With
Collet Chucks
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E32-561(C)
Zoro #
G2048621
UPC #
-
Country of Origin
Japan
Dimensions
Size
14.25mm
Max. Body Dia.
14.25mm
Head Dia.
33.20mm
Max. Bore Dia.
24.40mm
Overall Length
1 9/16 in
Outside Diameter - Maximum
1.3 in
Details
Item
Collet
Collet Series
ER32
Range
0.561" to 0.551"
Coolant Through
Yes
For Use With
Collet Chucks
Coolant Fed
Coolant Through
Taper Angle
16 Degrees
Measurement System
Inch
Collet Type
Sealed
Compatible with Product Type
ER Collet Chucks
Number of Slots
6
Face Shape
Round
Material
Chromium-Molybdenum
Collapse Range - Minimum
0.551 in
Collapse Range - Maximum
0.561 in
Compatible Collet Chuck
ER Collet Chucks
Bore Shape
Round
Standards
DIN 6499
Description
Collet, ER32, Round, Overall Length 1 9/16 in, DIN 6499
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.