Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant Collet, ER32, 25/32in

  • Mfr # E32-050(C)

  • Zoro # G2048886


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER32
Range
0.781" to 0.766"
For Use With
Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E32-050(C)
Zoro #
G2048886
UPC #
-
Country of Origin
Japan

Dimensions

Size
25/32"
Head Dia.
33.20mm
Min. Size
0.7660 in
Max. Bore Dia.
24.40mm
Max. Body Dia.
25/32 in
Overall Length
1 9/16 in
Outside Diameter - Maximum
1.3 in

Details

Item
Collet
Collet Series
ER32
Range
0.781" to 0.766"
For Use With
Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
Taper Angle
16 Degrees
Measurement System
Inch
Number of Slots
6
Compatible with Product Type
ER Collet Chucks
Collet Type
Sealed
Face Shape
Round
Material
Chromium-Molybdenum
Collapse Range - Maximum
0.781 in
Standards
DIN 6499
Bore Shape
Round
Compatible Collet Chuck
ER Collet Chucks
Collapse Range - Minimum
0.766 in

Description

Collet, ER32, Round, Overall Length 1 9/16 in, DIN 6499

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.