Coolant Collet, ER32, 41/64in
Mfr # E32-041(C)
Zoro # G2049026
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER32
Range
0.641" to 0.625"
Coolant Through
Yes
For Use With
Collet Chucks
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E32-041(C)
Zoro #
G2049026
UPC #
-
Country of Origin
Japan
Dimensions
Size
41/64"
Overall Length
1 9/16 in
Head Dia.
33.20mm
Max. Body Dia.
41/64 in
Min. Size
0.6410 in
Max. Bore Dia.
24.40mm
Outside Diameter - Maximum
1.3 in
Description
Collet, ER32, Round, Overall Length 1 9/16 in, DIN 6499
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.