Zoro Homepage

Coolant Collet, ER40, 17mm

  • Mfr # E40-669(C)

  • Zoro # G2047766


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER40
Range
0.669" to 0.629"
For Use With
Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E40-669(C)
Zoro #
G2047766
UPC #
-
Country of Origin
Japan

Dimensions

Size
17.00mm
Max. Bore Dia.
31.20mm
Max. Body Dia.
17.00mm
Overall Length
1 13/16 in
Min. Size
0.6290 in
Head Dia.
41.20mm
Outside Diameter - Maximum
1.61 in

Details

Item
Collet
Collet Series
ER40
Range
0.669" to 0.629"
For Use With
Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
Collet Type
Sealed
Taper Angle
16 Degrees
Measurement System
Metric
Number of Slots
8
Face Shape
Round
Compatible with Product Type
ER Collet Chucks
Material
Chromium-Molybdenum
Collapse Range - Minimum
16.5 mm
Bore Shape
Round
Collapse Range - Maximum
17 mm
Compatible Collet Chuck
ER Collet Chucks
Standards
DIN 6499

Description

Collet, ER40, Round, Overall Length 1 13/16 in, DIN 6499

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.