Zoro Homepage

Coolant Collet, ER40, 3/8in

  • Mfr # E40-024(C)

  • Zoro # G2048335


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER40
Range
0.375" to 0.359"
Coolant Through
Yes
For Use With
Collet Chucks
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E40-024(C)
Zoro #
G2048335
UPC #
-
Country of Origin
Japan

Dimensions

Size
3/8"
Max. Bore Dia.
31.20mm
Max. Body Dia.
3/8 in
Head Dia.
41.20mm
Overall Length
1 13/16 in
Min. Size
0.3590 in
Clamping Hole Length
1 7/32 in
Outside Diameter - Maximum
1.61 in

Details

Item
Collet
Collet Series
ER40
Range
0.375" to 0.359"
Coolant Through
Yes
For Use With
Collet Chucks
Coolant Fed
Coolant Through
Collet Type
Sealed
Number of Slots
8
Taper Angle
16 Degrees
Measurement System
Inch
Compatible with Product Type
ER Collet Chucks
Face Shape
Round
Material
Chromium-Molybdenum
Collapse Range - Maximum
0.375 in
Collapse Range - Minimum
0.359 in
Bore Shape
Round
Compatible Collet Chuck
ER Collet Chucks
Standards
DIN 6499

Description

Collet, ER40, Round, Overall Length 1 13/16 in, DIN 6499

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.