Coolant Collet, MMC12, 1/2in
Mfr # VMK12-1/2
Zoro # G2045736
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Collet Series
MMC12/VMC12
Range
Exact Size
For Use With
Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VMK12-1/2
Zoro #
G2045736
UPC #
-
Country of Origin
Japan
Dimensions
Size
1/2"
Head Dia.
0.8200 in
Max. Body Dia.
1/2 in
Min. Size
1/2 in
Overall Length
2 13/64 in
Outside Diameter - Maximum
0.827 in
Clamping Hole Length
31 mm
Details
Item
Collet
Collet Series
MMC12/VMC12
Range
Exact Size
For Use With
Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
Measurement System
Inch
Compatible with Product Type
MMC12 Mini Chuck
Collet Type
Sealed
Face Shape
Round
Number of Slots
3
Features
1000 psi High-Pressure Coolant Capable, Coolant Collets are Mechanically Sealing, No Additional Accessories Required to Make these Collets Coolant-Through Capable
Taper Angle
8 Degrees
Bore Shape
Round
Collapse Range - Maximum
0.5 in
Compatible Collet Chuck
MMC Collet Chucks
Description
Collet, MMC12/VMC12, Round, Overall Length 2 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.