Coolant Collet, MMC12, 3/16in
Mfr # VMK12-3/16
Zoro # G2045657
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Collet Series
MMC12/VMC12
Range
Exact Size
For Use With
Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VMK12-3/16
Zoro #
G2045657
UPC #
-
Country of Origin
Japan
Dimensions
Size
3/16"
Max. Body Dia.
3/16 in
Min. Size
3/16 in
Head Dia.
0.8200 in
Overall Length
2 13/64 in
Outside Diameter - Maximum
0.827 in
Clamping Hole Length
35 mm
Details
Item
Collet
Collet Series
MMC12/VMC12
Range
Exact Size
For Use With
Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
Collet Type
Sealed
Compatible with Product Type
MMC12 Mini Chuck
Measurement System
Inch
Features
1000 psi High-Pressure Coolant Capable, Coolant Collets are Mechanically Sealing, No Additional Accessories Required to Make these Collets Coolant-Through Capable
Face Shape
Round
Number of Slots
3
Bore Shape
Round
Compatible Collet Chuck
MMC Collet Chucks
Collapse Range - Maximum
0.188 in
Taper Angle
8 Degrees
Description
Collet, MMC12/VMC12, Round, Overall Length 2 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.