Coolant Collet, MMC12, 3/8in
Mfr # VMK12-3/8
Zoro # G2045648
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Collet Series
MMC12/VMC12
Range
Exact Size
Coolant Through
Yes
For Use With
Collet Chucks
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VMK12-3/8
Zoro #
G2045648
UPC #
-
Country of Origin
Japan
Dimensions
Size
3/8"
Overall Length
2 13/64 in
Max. Body Dia.
3/8 in
Min. Size
3/8 in
Head Dia.
0.8200 in
Outside Diameter - Maximum
0.827 in
Clamping Hole Length
31 mm
Details
Item
Collet
Collet Series
MMC12/VMC12
Range
Exact Size
Coolant Through
Yes
For Use With
Collet Chucks
Coolant Fed
Coolant Through
Measurement System
Inch
Features
1000 psi High-Pressure Coolant Capable, Coolant Collets are Mechanically Sealing, No Additional Accessories Required to Make these Collets Coolant-Through Capable
Collet Type
Sealed
Compatible with Product Type
MMC12 Mini Chuck
Number of Slots
3
Face Shape
Round
Collapse Range - Maximum
0.375 in
Bore Shape
Round
Compatible Collet Chuck
MMC Collet Chucks
Taper Angle
8 Degrees
Description
Collet, MMC12/VMC12, Round, Overall Length 2 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.