Coolant Collet, MMC12, 4mm
Mfr # VMK12-4
Zoro # G2045620
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Collet Series
MMC12/VMC12
Range
Exact Size
For Use With
Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VMK12-4
Zoro #
G2045620
UPC #
-
Country of Origin
Japan
Dimensions
Size
4.00mm
Max. Body Dia.
4.00mm
Head Dia.
21.00mm
Overall Length
2 13/64 in
Min. Size
4.00mm
Clamping Hole Length
31 mm
Outside Diameter - Maximum
0.827 in
Details
Item
Collet
Collet Series
MMC12/VMC12
Range
Exact Size
For Use With
Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
Collet Type
Standard
Number of Slots
3
Measurement System
Metric
Features
1000 psi High-Pressure Coolant Capable, Coolant Collets are Mechanically Sealing, No Additional Accessories Required to Make these Collets Coolant-Through Capable
Face Shape
Round
Compatible with Product Type
MMC12 Mini Chuck
Collapse Range - Maximum
4 mm
Taper Angle
8 Degrees
Compatible Collet Chuck
MMC Collet Chucks
Bore Shape
Round
Description
Collet, MMC12/VMC12, Round, Overall Length 2 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.