Zoro Homepage

Coolant Collet, MMC12, 6mm

  • Mfr # VMK12-6

  • Zoro # G2045596


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Collet Series
MMC12/VMC12
Range
Exact Size
Coolant Through
Yes
For Use With
Collet Chucks
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMK12-6
Zoro #
G2045596
UPC #
-
Country of Origin
Japan

Dimensions

Size
6.00mm
Min. Size
6.00mm
Overall Length
2 13/64 in
Head Dia.
21.00mm
Max. Body Dia.
6.00mm
Clamping Hole Length
30 mm
Outside Diameter - Maximum
0.827 in

Details

Item
Collet
Collet Series
MMC12/VMC12
Range
Exact Size
Coolant Through
Yes
For Use With
Collet Chucks
Coolant Fed
Coolant Through
Number of Slots
3
Measurement System
Metric
Features
1000 psi High-Pressure Coolant Capable, Coolant Collets are Mechanically Sealing, No Additional Accessories Required to Make these Collets Coolant-Through Capable
Collet Type
Sealed
Compatible with Product Type
MMC12 Mini Chuck
Face Shape
Round
Taper Angle
8 Degrees
Collapse Range - Maximum
6 mm
Compatible Collet Chuck
MMC Collet Chucks
Bore Shape
Round

Description

Collet, MMC12/VMC12, Round, Overall Length 2 13/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.