Zoro Homepage

Coolant Collet, MMC12, 7/16in

  • Mfr # VMK12-7/16

  • Zoro # G2045578


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Collet Series
MMC12/VMC12
Range
Exact Size
Size
7/16"
For Use With
Collet Chucks
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMK12-7/16
Zoro #
G2045578
UPC #
-
Country of Origin
Japan

Dimensions

Size
7/16"
Overall Length
2 13/64 in
Min. Size
7/16 in
Head Dia.
0.8200 in
Max. Body Dia.
7/16 in
Outside Diameter - Maximum
0.827 in

Details

Item
Collet
Collet Series
MMC12/VMC12
Range
Exact Size
For Use With
Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
Collet Type
Standard
Features
1000 psi High-Pressure Coolant Capable, Coolant Collets are Mechanically Sealing, No Additional Accessories are Required to make these Collets Coolant-Thru the Tool Capable
Number of Slots
3
Measurement System
Inch
Face Shape
Round
Compatible with Product Type
MMC12 Mini Chuck
Collapse Range - Maximum
0.4375 in
Bore Shape
Round
Compatible Collet Chuck
MMC Collet Chucks

Description

Collet, MMC12/VMC12, Round, Overall Length 2 13/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.