Zoro Homepage

Coolant Collet, MMC4, 1/16in

  • Mfr # MPK4-1/16

  • Zoro # G2046296


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Collet Series
MMC4/MMP4
Range
Exact Size
Size
1/16"
Coolant Through
Yes
For Use With
MMC Collet Chucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPK4-1/16
Zoro #
G2046296
UPC #
-
Country of Origin
Japan

Dimensions

Size
1/16"
Min. Size
1/16 in
Overall Length
1 17/64 in
Head Dia.
0.3900 in
Max. Body Dia.
1/16 in
Clamping Hole Length
8 19/32 mm
Outside Diameter - Maximum
0.394 in

Details

Item
Collet
Collet Series
MMC4/MMP4
Range
Exact Size
Coolant Through
Yes
For Use With
MMC Collet Chucks
Coolant Fed
Coolant Through
Number of Slots
3
Collet Type
Standard
Measurement System
Inch
Features
1000 psi High-Pressure Coolant Capable, Coolant Collets are Mechanically Sealing, No Additional Accessories Required to Make these Collets Coolant-Through Capable
Compatible with Product Type
4mm PV Connector Mini Chuck
Face Shape
Round
Collapse Range - Maximum
0.063 in
Bore Shape
Round
Compatible Collet Chuck
MMC Collet Chucks

Description

Collet, MMC4/MMP4, Round, Overall Length 1 17/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.