Zoro Homepage

Coolant Collet, MMC8, 1/8in

  • Mfr # VMK8-1/8

  • Zoro # G2045526


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Collet Series
MMC8/VMC8
Range
Exact Size
Coolant Through
Yes
For Use With
Collet Chucks
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMK8-1/8
Zoro #
G2045526
UPC #
-
Country of Origin
Japan

Dimensions

Size
1/8"
Head Dia.
0.5900 in
Min. Size
1/8 in
Max. Body Dia.
1/8 in
Overall Length
2 1/32 in
Outside Diameter - Maximum
0.591 in
Clamping Hole Length
19/32 in

Details

Item
Collet
Collet Series
MMC8/VMC8
Range
Exact Size
Coolant Through
Yes
For Use With
Collet Chucks
Coolant Fed
Coolant Through
Face Shape
Round
Measurement System
Inch
Compatible with Product Type
MMC8 Mini Chuck
Number of Slots
3
Features
1000 psi High-Pressure Coolant Capable, Coolant Collets are Mechanically Sealing, No Additional Accessories Required to Make these Collets Coolant-Through Capable
Collet Type
Sealed
Collapse Range - Maximum
0.125 in
Taper Angle
8 Degrees
Compatible Collet Chuck
MMC Collet Chucks
Bore Shape
Round

Description

Collet, MMC8/VMC8, Round, Overall Length 2 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.