Coolant Collet, MMC8, 3mm
Mfr # VMK8-3
Zoro # G2045471
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Collet Series
MMC8/VMC8
Range
Exact Size
For Use With
Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VMK8-3
Zoro #
G2045471
UPC #
-
Country of Origin
Japan
Dimensions
Size
3.00mm
Min. Size
3.00mm
Max. Body Dia.
3.00mm
Head Dia.
15.00mm
Overall Length
2 1/32 in
Clamping Hole Length
19/32 in
Outside Diameter - Maximum
0.591 in
Details
Item
Collet
Collet Series
MMC8/VMC8
Range
Exact Size
For Use With
Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
Number of Slots
3
Features
1000 psi High-Pressure Coolant Capable, Coolant Collets are Mechanically Sealing, No Additional Accessories Required to Make these Collets Coolant-Through Capable
Measurement System
Metric
Collet Type
Sealed
Compatible with Product Type
MMC8 Mini Chuck
Face Shape
Round
Collapse Range - Maximum
3 mm
Taper Angle
8 Degrees
Compatible Collet Chuck
MMC Collet Chucks
Bore Shape
Round
Description
Collet, MMC8/VMC8, Round, Overall Length 2 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.