Zoro Homepage

Coolant Collet, MMC8, 4mm

  • Mfr # VMK8-4

  • Zoro # G2045410


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Collet Series
MMC8/VMC8
Range
Exact Size
Coolant Through
Yes
For Use With
Collet Chucks
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMK8-4
Zoro #
G2045410
UPC #
-
Country of Origin
Japan

Dimensions

Size
4.00mm
Head Dia.
15.00mm
Min. Size
4.00mm
Max. Body Dia.
4.00mm
Overall Length
2 1/32 in
Outside Diameter - Maximum
0.591 in
Clamping Hole Length
49/64 in

Details

Item
Collet
Collet Series
MMC8/VMC8
Range
Exact Size
Coolant Through
Yes
For Use With
Collet Chucks
Coolant Fed
Coolant Through
Face Shape
Round
Collet Type
Sealed
Features
1000 psi High-Pressure Coolant Capable, Coolant Collets are Mechanically Sealing, No Additional Accessories Required to Make these Collets Coolant-Through Capable
Number of Slots
3
Compatible with Product Type
MMC8 Mini Chuck
Measurement System
Metric
Bore Shape
Round
Collapse Range - Maximum
4 mm
Taper Angle
8 Degrees
Compatible Collet Chuck
MMC Collet Chucks

Description

Collet, MMC8/VMC8, Round, Overall Length 2 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.