Coolant Collet, MMC8, 5/16in
Mfr # VMK8-5/16
Zoro # G2045386
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Collet Series
MMC8/VMC8
Range
Exact Size
For Use With
Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VMK8-5/16
Zoro #
G2045386
UPC #
-
Country of Origin
Japan
Dimensions
Size
5/16"
Head Dia.
0.5900 in
Max. Body Dia.
5/16 in
Overall Length
2 1/32 in
Min. Size
5/16 in
Outside Diameter - Maximum
0.591 in
Clamping Hole Length
55/64 in
Details
Item
Collet
Collet Series
MMC8/VMC8
Range
Exact Size
For Use With
Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
Face Shape
Round
Compatible with Product Type
MMC8 Mini Chuck
Features
1000 psi High-Pressure Coolant Capable, Coolant Collets are Mechanically Sealing, No Additional Accessories Required to Make these Collets Coolant-Through Capable
Collet Type
Sealed
Measurement System
Inch
Number of Slots
3
Bore Shape
Round
Taper Angle
8 Degrees
Compatible Collet Chuck
MMC Collet Chucks
Collapse Range - Maximum
0.312 in
Description
Collet, MMC8/VMC8, Round, Overall Length 2 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.