Shop All Tap Holders
Lyndex-Nikken
Coolant T Tap Holder, #1, CAT40, 3.98in L
Mfr # C4005-0562-3.98(C)
Zoro # G2052900
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size #1
- Overall Length 3.98 in
- Tooling Size CAT40
- Construction Steel
- Sleeve Dia. 1.57 in
Product Information
- Brand Lyndex-Nikken
- MFR # C4005-0562-3.98(C)
- Zoro # G2052900
- Country of Origin Italy
- Category Tap Holders
Dimensions
Tap Size | #1 |
Overall Length | 3.98 in |
Tooling Size | CAT40 |
Sleeve Dia. | 1.57 in |
Details
Description
Coolant Through Tap Holder, Tap Size #1, Tooling Size CAT40, Overall Length 3.98 in, Sleeve Dia. 1.57 in, Construction Steel, For Use With Tap Collets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 8 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (SGL-8)
- KLEIN TOOLS Heavy Duty Knee Pad Sleeves, L/XL (60611)
- SUNEX 1/2" Drive Impact Socket 6 (26499)
- BONDHUS 3/8" Drive Socket Bit, Metric, 6 pcs (30646)
- HHIP 1/4" R8 End Mill Holder (3900-0112)
- GEARWRENCH Small Tap Adapter (KDS3882)
- HHIP #40 NMTB X 1/4" End Mill Holder (3900-1718)
- HHIP R8 To MT3 Morse Taper Sleeve (3900-1813)
- PALMGREN Keyless Drill Chuck w/ Adapter, 5/16 In (9680515)
- PALMGREN Tap Holder w/Clutch, #10, 2 3/4 In OAL (9680502)
- PALMGREN Tap Holder, 1/4 In Tap Size, 2 3/4 In OAL (9680504)
- Lyndex-Nikken Tap Holders