Shop All Tap Holders
Lyndex-Nikken
Coolant T Tap Holder, #1, CAT50, 3.98in L
Mfr # C5005-0562-3.98(C)
Zoro # G2052797
product price: $630.99
/ea
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size #1
- Overall Length 3.98 in
- For Use With Tap Collets
- Tooling Size CAT50
- Construction Steel
Product Information
- Brand Lyndex-Nikken
- MFR # C5005-0562-3.98(C)
- Zoro # G2052797
- Country of Origin Italy
- Category Tap Holders
Dimensions
Tap Size | #1 |
Overall Length | 3.98 in |
Tooling Size | CAT50 |
Sleeve Dia. | 1.57 in |
Details
Description
Coolant Through Tap Holder, Tap Size #1, Tooling Size CAT50, Overall Length 3.98 in, Sleeve Dia. 1.57 in, Construction Steel, For Use With Tap Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4" Drive Power Drive Locking Extension Set SAE (32162)
- TEKTON 16 x 18 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36416)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- LEVEL 5 TOOLS Replacement Skimming Blade, 10 (4-951)
- HHIP MT4 1" Morse Taper End Mill Holder With Drawbar End (3900-0140)
- PALMGREN Tap Holder w/Clutch, #10, 2 3/4 In OAL (9680502)
- PALMGREN Keyless Drill Chuck w/ Adapter, 5/16 In (9680515)
- HHIP R8 To MT2 Morse Taper Sleeve (3900-1812)
- HHIP R8 To MT4 Morse Taper Sleeve (3900-1814)
- HOUGEN Tapping Adapter for 08180 Kit (08179)
- PALMGREN Tap Holder, 1/2 In Tap Size, 2 3/4 In OAL (9680508)
- Lyndex-Nikken Tap Holders