Shop All Tap Holders
Lyndex-Nikken
Coolant Through Tap Holder, #1, 5.10in L.
Mfr # HSK100A-TC0562-5.10C
Zoro # G2047179
product price: $1,223.99
/ea
Free Shipping & Returns
$1,223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size #1
- Overall Length 5.1 in
- Construction Steel
- Tooling Size HSK100A
- For Use With Tap Collets
Product Information
- Brand Lyndex-Nikken
- MFR # HSK100A-TC0562-5.10C
- Zoro # G2047179
- Country of Origin Japan
- Category Tap Holders
Dimensions
Tap Size | #1 |
Overall Length | 5.1 in |
Tooling Size | HSK100A |
Sleeve Dia. | 1.57 in |
Details
Description
Coolant Through Tap Holder, Tap Size #1, Tooling Size HSK100A, Overall Length 5.1 in, Sleeve Dia. 1.57 in, Construction Steel, For Use With Tap Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN HAMMER Sledge Hammer, 1/2 lb., 6 In, Alloy (AM08BZAG)
- SEYMOUR MIDWEST Seymour Midwest RR-XM Humane Hog Ringer (6446355)
- GREENLEE Conduit Die, Steel, No Thread, 1-1/2 in (7212SP-1-1/2D)
- AMPG Lug Back, Fowler Baker Indicator Agd2 (Z0317)
- HHIP 1" Arbor X 1" Straight Shank Stub Mill Arbor (3900-0116)
- HHIP 1" R8 Stub Milling Machine Arbor (3900-0110)
- PALMGREN Tap Holder, 1/2 In Tap Size, 2 3/4 In OAL (9680508)
- VIKING Tap Holder, w/Clutch, 5/16" Tap Size, 3" L (AT5516)
- GEARWRENCH Small Tap Adapter (KDS3882)
- PALMGREN Tap Holder, 3/8 In Tap Size, 2 3/4 In OAL (9680506)
- HHIP Spring Centered Tap Guide (3906-0220)
- Lyndex-Nikken Tap Holders