Zoro Homepage

End Mill Holder

  • Mfr # C4006-1250-4.00

  • Zoro # G7248558


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Set Screw
System of Measurement
SAE
Thread Size
1 1/4"
Fitting Style
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4006-1250-4.00
Zoro #
G7248558
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1 1/4"

Details

Item
End Mill Holder
Includes
(2) Set Screw
System of Measurement
SAE
Fitting Style
Standard

Description

End Mill Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.