ER Collet, 5C
Mfr # 560-001S
Zoro # G2053530
product price: $51.49
/eaKey Features
Collet Series
5C
Range
Exact Size
Size
1.25" OD. x 3.27" OAL.
Coolant Through
No
For Use With
Collet System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
560-001S
Zoro #
G2053530
UPC #
-
Country of Origin
India
Dimensions
Size
1.25" OD. x 3.27" OAL.
Max. Bore Dia.
1-1/8 in
Head Dia.
1.4850 in
Pilot Hole Dia.
1/16 in
Overall Length
3 9/32 in
Clamping Hole Length
25/64 in
Outside Diameter - Maximum
1.25 in
Internal Thread Size
1.042"-72
External Thread Size
1.238-20
Details
Item
Collet
Collet Series
5C
Range
Exact Size
Coolant Through
No
For Use With
Collet System
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Face Shape
Machinable
Number of Slots
3
Collet Type
Machinable
Taper Angle
20 Degrees
External Thread Direction
Right Hand
Collapse Range - Maximum
0.063 in
Bore Shape
Machinable
Description
Collet, 5C, Machinable, Overall Length 3 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.