ER Collet, R8
Mfr # 860-001S
Zoro # G2053077
product price: $47.99
/eaKey Features
Collet Series
R8
Range
Exact Size
For Use With
Collet System
Coolant Through
No
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
860-001S
Zoro #
G2053077
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
4 in
Max. Bore Dia.
0.9500 in
Head Dia.
1-1/4 in
Pilot Hole Dia.
1/16 in
Internal Thread Size
7/16"-20
Outside Diameter - Maximum
1.25 in
Clamping Hole Length
15/64 in
Details
Item
Collet
Collet Series
R8
Range
Exact Size
For Use With
Collet System
Coolant Through
No
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Face Shape
Machinable
Internal Thread Direction
Right Hand
Number of Slots
3
Collet Type
Machinable
Taper Angle
16.594 Degrees
Bore Shape
Machinable
Collapse Range - Maximum
0.063 in
Description
Collet, R8, Machinable, Overall Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.