ER Tapping Collet, ER16, 0.194x0.152in
Mfr # ET16-194
Zoro # G0540447
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER16
Coolant Through
No
For Use With
ER Collet Chucks
Tap Size
#10, 3/16", M4.5, M5
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ET16-194
Zoro #
G0540447
UPC #
-
Country of Origin
Japan
Dimensions
Size
0.194" x 0.152"
Tap Size
#10, 3/16", M4.5, M5
Max. Body Dia.
0.1940 in
Clamping Hole Length
19/32 in
Overall Length
1 1/16 in
Tap Size - Millimeters - Maximum
M5
Tap Size - Inches - Maximum
3/16 in
Tap Shank Diameter
0.194 in
Outside Diameter - Maximum
0.67 in
Tap Size - Millimeters - Minimum
M4.5
Tap Square Size
0.152 in
Tap Size - Inches - Minimum
#10
Description
Rigid Tap Collet, Tap Size #10, 3/16 In., M4.5, M5, Tap Square Size 0.152 in, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features ER Tap Collets Feature a Unique Design that Incorporates an Internal Square Drive with Our Popular ER Series Collets, The Square Drive Matches the Tap Square, Providing a Tight Fit for all Rigid Tapping Applications, For Use With ER Collet Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.