ER Tapping Collet, ER16, 0.318x0.238in
Mfr # ET16-318(C)
Zoro # G0540401
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER16
For Use With
ER Collet Chucks
Tap Size
5/16", M7, M6.5
Coolant Through
Yes
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ET16-318(C)
Zoro #
G0540401
UPC #
-
Country of Origin
Japan
Dimensions
Size
0.318" x 0.238"
Tap Size
5/16", M7, M6.5
Max. Body Dia.
0.3180 in
Clamping Hole Length
7/8 in
Overall Length
1 1/16 in
Outside Diameter - Maximum
0.67 in
Tap Size - Inches - Maximum
5/16 in
Tap Size - Millimeters - Minimum
M6.5
Tap Size - Millimeters - Maximum
M8
Tap Shank Diameter
0.318 in
Tap Square Size
0.238 in
Description
Sealed Tap Collet, Tap Size 5/16 In., M7, M6.5, Tap Square Size 0.238 in, Compatible with Product Type ER Collet Chucks, Coolant Fed Coolant Through, Features ER Tapping Collets with the Popularity of Our Coolant Collets to Create Our Patented ER Coolant Tap Collets, For Use With ER Collet Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.