ER Tapping Collet, ER20, 0.168x0.131in
Mfr # ET20-168
Zoro # G0540395
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER20
Coolant Through
No
Tap Size
#8, 5/32, M4
For Use With
ER Collet Chucks
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ET20-168
Zoro #
G0540395
UPC #
-
Country of Origin
Japan
Dimensions
Size
0.168" x 0.131"
Tap Size
#8, 5/32, M4
Max. Body Dia.
0.1680 in
Clamping Hole Length
19/32 in
Overall Length
1 7/32 in
Outside Diameter - Maximum
0.83 in
Tap Shank Diameter
0.168 in
Tap Square Size
0.131 in
Tap Size - Inches - Maximum
5/32 in
Tap Size - Millimeters - Maximum
M4
Tap Size - Inches - Minimum
#8
Description
Rigid Tap Collet, Tap Size #8, 5/32, M4, Tap Square Size 0.131 in, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features ER Tap Collets Feature a Unique Design that Incorporates an Internal Square Drive with Our Popular ER Series Collets, The Square Drive Matches the Tap Square, Providing a Tight Fit for all Rigid Tapping Applications, For Use With ER Collet Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.