Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER Tapping Collet, ER20, 0.318x0.238in

  • Mfr # ET20-318

  • Zoro # G0540340


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER20
For Use With
ER Collet Chucks
Coolant Through
No
Tap Size
5/16", M7, M6.5
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET20-318
Zoro #
G0540340
UPC #
-
Country of Origin
Japan

Dimensions

Size
0.318" x 0.238"
Tap Size
5/16", M7, M6.5
Clamping Hole Length
51/64 in
Max. Body Dia.
0.3180 in
Overall Length
1 7/32 in
Tap Shank Diameter
0.318 in
Tap Size - Millimeters - Maximum
M8
Tap Size - Millimeters - Minimum
M6.5
Tap Size - Inches - Maximum
5/16 in
Outside Diameter - Maximum
0.83 in
Tap Square Size
0.238 in

Details

Item
Rigid Tap Collet
Collet Series
ER20
For Use With
ER Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Collet Type
ER Tap
Face Shape
Round
Number of Slots
8
Measurement System
Inch
Compatible with Product Type
ER Collet Chucks
Features
ER Tap Collets Feature a Unique Design that Incorporates an Internal Square Drive with Our Popular ER Series Collets, The Square Drive Matches the Tap Square, Providing a Tight Fit for all Rigid Tapping Applications
Product Type
Rigid Tap Collet
Compatible Tap Holder
ER Collet Chucks
Series
ER20
Quick-Change Status
Not Quick-Change

Description

Rigid Tap Collet, Tap Size 5/16 In., M7, M6.5, Tap Square Size 0.238 in, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features ER Tap Collets Feature a Unique Design that Incorporates an Internal Square Drive with Our Popular ER Series Collets, The Square Drive Matches the Tap Square, Providing a Tight Fit for all Rigid Tapping Applications, For Use With ER Collet Chucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.