ER Tapping Collet, ER20, 0.323x0.242in
Mfr # ET20-323
Zoro # G0540325
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER20
For Use With
ER Collet Chucks
Tap Size
7/16"
Coolant Through
No
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ET20-323
Zoro #
G0540325
UPC #
-
Country of Origin
Japan
Dimensions
Size
0.323" x 0.242"
Tap Size
7/16"
Clamping Hole Length
51/64 in
Max. Body Dia.
0.3230 in
Overall Length
1 7/32 in
Tap Square Size
0.242 in
Outside Diameter - Maximum
0.83 in
Tap Size - Inches - Maximum
7/16 in
Tap Shank Diameter
0.323 in
Details
Item
Rigid Tap Collet
Collet Series
ER20
For Use With
ER Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Collet Type
ER Tap
Features
ER Tap Collets Feature a Unique Design that Incorporates an Internal Square Drive with Our Popular ER Series Collets, The Square Drive Matches the Tap Square, Providing a Tight Fit for all Rigid Tapping Applications
Face Shape
Round
Compatible with Product Type
ER Collet Chucks
Number of Slots
8
Measurement System
Inch
Product Type
Rigid Tap Collet
Compatible Tap Holder
ER Collet Chucks
Series
ER20
Quick-Change Status
Not Quick-Change
Description
Rigid Tap Collet, Tap Size 7/16 In., Tap Square Size 0.242 in, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features ER Tap Collets Feature a Unique Design that Incorporates an Internal Square Drive with Our Popular ER Series Collets, The Square Drive Matches the Tap Square, Providing a Tight Fit for all Rigid Tapping Applications, For Use With ER Collet Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.