Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER Tapping Collet, ER25, 0.220x0.165in

  • Mfr # ET25-220

  • Zoro # G0540246


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER25
For Use With
ER Collet Chucks
Tap Size
#12, 7/32"
Coolant Through
No
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET25-220
Zoro #
G0540246
UPC #
-
Country of Origin
Japan

Dimensions

Size
0.220" x 0.165"
Tap Size
#12, 7/32"
Max. Body Dia.
0.2200 in
Clamping Hole Length
19/32 in
Overall Length
1 3/8 in
Tap Square Size
0.165 in
Tap Size - Inches - Minimum
#12
Outside Diameter - Maximum
1.02 in
Tap Size - Inches - Maximum
7/32 in
Tap Shank Diameter
0.22 in

Details

Item
Rigid Tap Collet
Collet Series
ER25
For Use With
ER Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Face Shape
Round
Collet Type
ER Tap
Compatible with Product Type
ER Collet Chucks
Number of Slots
8
Measurement System
Metric
Features
ER Tap Collets Feature a Unique Design that Incorporates an Internal Square Drive with Our Popular ER Series Collets, The Square Drive Matches the Tap Square, Providing a Tight Fit for all Rigid Tapping Applications
Product Type
Rigid Tap Collet
Compatible Tap Holder
ER Collet Chucks
Series
ER25
Quick-Change Status
Not Quick-Change

Description

Rigid Tap Collet, Tap Size #12, 7/32 In., Tap Square Size 0.165 in, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features ER Tap Collets Feature a Unique Design that Incorporates an Internal Square Drive with Our Popular ER Series Collets, The Square Drive Matches the Tap Square, Providing a Tight Fit for all Rigid Tapping Applications, For Use With ER Collet Chucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.