Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER Tapping Collet, ER25, 0.255x0.191in

  • Mfr # ET25-255

  • Zoro # G0540237


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER25
Coolant Through
No
For Use With
ER Collet Chucks
Tap Size
#14, 1/4", M6, M6.5
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET25-255
Zoro #
G0540237
UPC #
-
Country of Origin
Japan

Dimensions

Size
0.255" x 0.191"
Tap Size
#14, 1/4", M6, M6.5
Max. Body Dia.
0.2550 in
Clamping Hole Length
51/64 in
Overall Length
1 3/8 in
Outside Diameter - Maximum
1.02 in
Tap Shank Diameter
0.255 in
Tap Size - Millimeters - Minimum
M6
Tap Size - Millimeters - Maximum
M6.5
Tap Square Size
0.191 in
Tap Size - Inches - Maximum
1/4 in

Details

Item
Rigid Tap Collet
Collet Series
ER25
Coolant Through
No
For Use With
ER Collet Chucks
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Collet Type
ER Tap
Number of Slots
8
Compatible with Product Type
ER Collet Chucks
Features
ER Tap Collets Feature a Unique Design that Incorporates an Internal Square Drive with Our Popular ER Series Collets, The Square Drive Matches the Tap Square, Providing a Tight Fit for all Rigid Tapping Applications
Face Shape
Round
Product Type
Rigid Tap Collet
Series
ER25
Quick-Change Status
Not Quick-Change
Compatible Tap Holder
ER Collet Chucks

Description

Rigid Tap Collet, Tap Size #14, 1/4 In., M6, M6.5, Tap Square Size 0.191 in, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features ER Tap Collets Feature a Unique Design that Incorporates an Internal Square Drive with Our Popular ER Series Collets, The Square Drive Matches the Tap Square, Providing a Tight Fit for all Rigid Tapping Applications, For Use With ER Collet Chucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.