Zoro Homepage

ER Tapping Collet, ER25, 0.367in

  • Mfr # ET25-367(C)

  • Zoro # G0540167


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER25
Coolant Through
Yes
Tap Size
1/2" M12, M12.5
For Use With
ER Collet Chucks
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET25-367(C)
Zoro #
G0540167
UPC #
-
Country of Origin
Japan

Dimensions

Size
0.367" x 0.275"
Tap Size
1/2" M12, M12.5
Clamping Hole Length
63/64 in
Max. Body Dia.
0.3670 in
Overall Length
1 3/8 in
Outside Diameter - Maximum
1.02 in
Tap Size - Inches - Maximum
1/2 in
Tap Size - Millimeters - Maximum
M12.5
Tap Size - Millimeters - Minimum
M12
Tap Shank Diameter
0.367 in
Tap Square Size
0.275 in

Description

Sealed Tap Collet, Tap Size 1/2 In. M12, M12.5, Tap Square Size 0.275 in, Compatible with Product Type ER Collet Chucks, Coolant Fed Coolant Through, Features ER Tapping Collets with the Popularity of Our Coolant Collets to Create Our Patented ER Coolant Tap Collets, For Use With ER Collet Chucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.