ER Tapping Collet, ER25, 0.437x0.328in
Mfr # ET25-437
Zoro # G0540115
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER25
Size
0.437" x 0.328"
Tap Size
1/8" NPT
For Use With
ER Collet Chucks
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ET25-437
Zoro #
G0540115
UPC #
-
Country of Origin
Japan
Dimensions
Size
0.437" x 0.328"
Tap Size
1/8" NPT
Max. Body Dia.
0.4370 in
Clamping Hole Length
45/64 in
Overall Length
1 3/8 in
Tap Size - Inches - Maximum
1/8 in
Outside Diameter - Maximum
1.02 in
Tap Shank Diameter
0.437 in
Tap Square Size
0.328 in
Details
Item
Rigid Pipe Tap Collet
Collet Series
ER25
For Use With
ER Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Number of Slots
8
Features
ER Tap Collets Feature a Unique Design that Incorporates an Internal Square Drive with Our Popular ER Series Collets, The Square Drive Matches the Tap Square, Providing a Tight Fit for all Rigid Tapping Applications
Measurement System
Metric
Face Shape
Round
Compatible with Product Type
ER Collet Chucks
Collet Type
ER Tap
Product Type
Rigid Pipe Tap Collet
Compatible Tap Holder
ER Collet Chucks
Quick-Change Status
Not Quick-Change
Series
ER25
Description
Rigid Pipe Tap Collet, Tap Size 1/8 In. NPT, Tap Square Size 0.328 in, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features ER Tap Collets Feature a Unique Design that Incorporates an Internal Square Drive with Our Popular ER Series Collets, The Square Drive Matches the Tap Square, Providing a Tight Fit for all Rigid Tapping Applications, For Use With ER Collet Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.