Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER Tapping Collet, ER25, 0.480x0.36in, CLNT

  • Mfr # ET25-480(C)

  • Zoro # G0540097


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER25
For Use With
ER Collet Chucks
Tap Size
5/8", M16
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET25-480(C)
Zoro #
G0540097
UPC #
-
Country of Origin
Japan

Dimensions

Size
0.480" x 0.360"
Tap Size
5/8", M16
Max. Body Dia.
0.4800 in
Clamping Hole Length
1 3/16 in
Overall Length
1 3/8 in
Tap Size - Inches - Maximum
5/8 in
Tap Size - Millimeters - Maximum
M16
Tap Square Size
0.36 in
Outside Diameter - Maximum
1.02 in
Tap Shank Diameter
0.48 in

Details

Item
Sealed Tap Collet
Collet Series
ER25
For Use With
ER Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
Compatible with Product Type
ER Collet Chucks
Measurement System
Inch
Face Shape
Round
Number of Slots
8
Features
ER Tapping Collets with the Popularity of Our Coolant Collets to Create Our Patented ER Coolant Tap Collets
Collet Type
ER Tap
Product Type
Sealed Tap Collet
Quick-Change Status
Not Quick-Change
Series
ER25
Compatible Tap Holder
ER Collet Chucks

Description

Sealed Tap Collet, Tap Size 5/8 In., M16, Tap Square Size 0.36 in, Compatible with Product Type ER Collet Chucks, Coolant Fed Coolant Through, Features ER Tapping Collets with the Popularity of Our Coolant Collets to Create Our Patented ER Coolant Tap Collets, For Use With ER Collet Chucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.