ER Tapping Collet, ER32, 0.22x0.165in
Mfr # ET32-220
Zoro # G0540060
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER32
Coolant Through
No
For Use With
ER Collet Chucks
Tap Size
#12, 7/32"
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ET32-220
Zoro #
G0540060
UPC #
-
Country of Origin
Japan
Dimensions
Size
0.220" x 0.165"
Tap Size
#12, 7/32"
Max. Body Dia.
0.2200 in
Clamping Hole Length
19/32 in
Overall Length
1 9/16 in
Tap Size - Inches - Minimum
#12
Tap Size - Inches - Maximum
7/32 in
Outside Diameter - Maximum
1.3 in
Tap Square Size
0.165 in
Tap Shank Diameter
0.22 in
Description
Rigid Tap Collet, Tap Size #12, 7/32 In., Tap Square Size 0.165 in, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features ER Tap Collets Feature a Unique Design that Incorporates an Internal Square Drive with Our Popular ER Series Collets, The Square Drive Matches the Tap Square, Providing a Tight Fit for all Rigid Tapping Applications, For Use With ER Collet Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.