ER Tapping Collet, ER32, 0.437x0.328in
Mfr # ET32-437
Zoro # G0539939
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER32
Tap Size
1/8" NPT
For Use With
ER Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ET32-437
Zoro #
G0539939
UPC #
-
Country of Origin
Japan
Dimensions
Size
0.437" x 0.328"
Tap Size
1/8" NPT
Clamping Hole Length
45/64 in
Max. Body Dia.
0.4370 in
Overall Length
1 9/16 in
Tap Size - Inches - Maximum
1/8 in
Tap Square Size
0.328 in
Outside Diameter - Maximum
1.3 in
Tap Shank Diameter
0.437 in
Details
Item
Rigid Pipe Tap Collet
Collet Series
ER32
For Use With
ER Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Collet Type
ER
Number of Slots
8
Face Shape
Round
Compatible with Product Type
ER Collet Chucks
Measurement System
Metric
Features
ER Tap Collets Feature a Unique Design that Incorporates an Internal Square Drive with Our Popular ER Series Collets, The Square Drive Matches the Tap Square, Providing a Tight Fit for all Rigid Tapping Applications
Product Type
Rigid Pipe Tap Collet
Compatible Tap Holder
ER Collet Chucks
Quick-Change Status
Not Quick-Change
Series
ER32
Description
Rigid Pipe Tap Collet, Tap Size 1/8 In. NPT, Tap Square Size 0.328 in, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features ER Tap Collets Feature a Unique Design that Incorporates an Internal Square Drive with Our Popular ER Series Collets, The Square Drive Matches the Tap Square, Providing a Tight Fit for all Rigid Tapping Applications, For Use With ER Collet Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.