ER Tapping Collet, ER40, 0.318x0.238in
Mfr # ET40-318
Zoro # G0539826
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER40
Tap Size
5/16", M7, M6.5
Coolant Through
No
For Use With
ER Collet Chucks
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ET40-318
Zoro #
G0539826
UPC #
-
Country of Origin
Japan
Dimensions
Size
0.318" x 0.238"
Tap Size
5/16", M7, M6.5
Clamping Hole Length
63/64 in
Max. Body Dia.
0.3180 in
Overall Length
1 13/16 in
Tap Square Size
0.238 in
Tap Size - Millimeters - Maximum
M8
Outside Diameter - Maximum
1.57 in
Tap Shank Diameter
0.318 in
Tap Size - Millimeters - Minimum
M6.5
Tap Size - Inches - Maximum
5/16 in
Description
Rigid Tap Collet, Tap Size 5/16 In., M7, M6.5, Tap Square Size 0.238 in, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features ER Tap Collets Feature a Unique Design that Incorporates an Internal Square Drive with Our Popular ER Series Collets, The Square Drive Matches the Tap Square, Providing a Tight Fit for all Rigid Tapping Applications, For Use With ER Collet Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.