ER Tapping Collet, ER40, 0.323x0.242in
Mfr # ET40-323(C)
Zoro # G0539808
product price: $212.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER40
For Use With
ER Collet Chucks
Tap Size
7/16"
Coolant Through
Yes
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ET40-323(C)
Zoro #
G0539808
UPC #
-
Country of Origin
Japan
Dimensions
Size
0.323" x 0.242"
Tap Size
7/16"
Clamping Hole Length
63/64 in
Max. Body Dia.
0.3230 in
Overall Length
1 13/16 in
Outside Diameter - Maximum
1.57 in
Tap Shank Diameter
0.323 in
Tap Size - Inches - Maximum
7/16 in
Tap Square Size
0.242 in
Details
Item
Sealed Tap Collet
Collet Series
ER40
For Use With
ER Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
Collet Type
ER Tap
Features
ER Tapping Collets with the Popularity of Our Coolant Collets to Create Our Patented ER Coolant Tap Collets
Compatible with Product Type
ER Collet Chucks
Measurement System
Inch
Number of Slots
8
Face Shape
Round
Product Type
Sealed Tap Collet
Compatible Tap Holder
ER Collet Chucks
Series
ER40
Quick-Change Status
Not Quick-Change
Description
Sealed Tap Collet, Tap Size 7/16 In., Tap Square Size 0.242 in, Compatible with Product Type ER Collet Chucks, Coolant Fed Coolant Through, Features ER Tapping Collets with the Popularity of Our Coolant Collets to Create Our Patented ER Coolant Tap Collets, For Use With ER Collet Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.