Zoro Homepage

ER Tapping Collet, ER40, 0.562x0.421in

  • Mfr # ET40-562

  • Zoro # G0539686


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER40
Coolant Through
No
Tap Size
1/4" NPT
For Use With
ER Collet Chucks
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET40-562
Zoro #
G0539686
UPC #
-
Country of Origin
Japan

Dimensions

Size
0.562" x 0.421"
Tap Size
1/4" NPT
Clamping Hole Length
45/64 in
Max. Body Dia.
0.5620 in
Overall Length
1 13/16 in
Tap Size - Inches - Maximum
1/4 in
Tap Shank Diameter
0.562 in
Tap Square Size
0.421 in
Outside Diameter - Maximum
1.57 in

Details

Item
Rigid Pipe Tap Collet
Collet Series
ER40
Coolant Through
No
For Use With
ER Collet Chucks
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Number of Slots
8
Features
ER Tap Collets Feature a Unique Design that Incorporates an Internal Square Drive with Our Popular ER Series Collets, The Square Drive Matches the Tap Square, Providing a Tight Fit for all Rigid Tapping Applications
Compatible with Product Type
ER Collet Chucks
Face Shape
Round
Collet Type
ER Tap
Product Type
Rigid Pipe Tap Collet
Series
ER40
Compatible Tap Holder
ER Collet Chucks
Quick-Change Status
Not Quick-Change

Description

Rigid Pipe Tap Collet, Tap Size 1/4 In. NPT, Tap Square Size 0.421 in, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features ER Tap Collets Feature a Unique Design that Incorporates an Internal Square Drive with Our Popular ER Series Collets, The Square Drive Matches the Tap Square, Providing a Tight Fit for all Rigid Tapping Applications, For Use With ER Collet Chucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.