Zoro Homepage

ER Tapping Collet, ER40, 0.700x0.531in

  • Mfr # ET40-700

  • Zoro # G0539607


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER40
For Use With
ER Collet Chucks
Tap Size
3/8" NPT
Coolant Through
No
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET40-700
Zoro #
G0539607
UPC #
-
Country of Origin
Japan

Dimensions

Size
0.700" x 0.531"
Tap Size
3/8" NPT
Clamping Hole Length
45/64 in
Max. Body Dia.
0.7000 in
Overall Length
1 13/16 in
Outside Diameter - Maximum
1.57 in
Tap Shank Diameter
0.7 in
Tap Size - Inches - Maximum
3/8 in
Tap Square Size
0.531 in

Details

Item
Rigid Pipe Tap Collet
Collet Series
ER40
For Use With
ER Collet Chucks
Coolant Through
No
Coolant Fed
Non-Coolant Through
Number of Slots
8
Measurement System
Metric
Compatible with Product Type
ER Collet Chucks
Collet Type
ER Tap
Face Shape
Round
Features
ER Tap Collets Feature a Unique Design that Incorporates an Internal Square Drive with Our Popular ER Series Collets, The Square Drive Matches the Tap Square, Providing a Tight Fit for all Rigid Tapping Applications
Product Type
Rigid Pipe Tap Collet
Series
ER40
Quick-Change Status
Not Quick-Change
Compatible Tap Holder
ER Collet Chucks

Description

Rigid Pipe Tap Collet, Tap Size 3/8 In. NPT, Tap Square Size 0.531 in, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features ER Tap Collets Feature a Unique Design that Incorporates an Internal Square Drive with Our Popular ER Series Collets, The Square Drive Matches the Tap Square, Providing a Tight Fit for all Rigid Tapping Applications, For Use With ER Collet Chucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.