Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER Tapping Collet, ER40, 0.760x0.570in

  • Mfr # ET40-760

  • Zoro # G0539598


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER40
Tap Size
15/16" M24
Coolant Through
No
For Use With
ER Collet Chucks
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET40-760
Zoro #
G0539598
UPC #
-
Country of Origin
Japan

Dimensions

Size
0.760" x 0.570"
Tap Size
15/16" M24
Max. Body Dia.
0.7600 in
Clamping Hole Length
1 3/8 in
Overall Length
1 13/16 in
Tap Size - Millimeters - Maximum
M24
Outside Diameter - Maximum
1.57 in
Tap Size - Inches - Maximum
15/16 in
Tap Shank Diameter
0.76 in
Tap Square Size
0.57 in

Details

Item
Rigid Tap Collet
Collet Series
ER40
Coolant Through
No
For Use With
ER Collet Chucks
Coolant Fed
Non-Coolant Through
Number of Slots
8
Measurement System
Inch
Face Shape
Round
Features
ER Tap Collets Feature a Unique Design that Incorporates an Internal Square Drive with Our Popular ER Series Collets, The Square Drive Matches the Tap Square, Providing a Tight Fit for all Rigid Tapping Applications
Collet Type
ER Tap
Compatible with Product Type
ER Collet Chucks
Product Type
Rigid Tap Collet
Series
ER40
Compatible Tap Holder
ER Collet Chucks
Quick-Change Status
Not Quick-Change

Description

Rigid Tap Collet, Tap Size 15/16 In. M24, Tap Square Size 0.57 in, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features ER Tap Collets Feature a Unique Design that Incorporates an Internal Square Drive with Our Popular ER Series Collets, The Square Drive Matches the Tap Square, Providing a Tight Fit for all Rigid Tapping Applications, For Use With ER Collet Chucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.