ER Tapping Collet, ER40, 0.800x0.600in
Mfr # ET40-800
Zoro # G0539570
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER40
For Use With
ER Collet Chucks
Tap Size
1", M25
Coolant Through
No
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ET40-800
Zoro #
G0539570
UPC #
-
Country of Origin
Japan
Dimensions
Size
0.800" x 0.600"
Tap Size
1", M25
Clamping Hole Length
1 3/8 in
Max. Body Dia.
0.8000 in
Overall Length
1 13/16 in
Tap Shank Diameter
0.8 in
Tap Size - Millimeters - Maximum
M25
Outside Diameter - Maximum
1.57 in
Tap Square Size
0.6 in
Tap Size - Inches - Maximum
1 in
Description
Rigid Tap Collet, Tap Size 1 In., M25, Tap Square Size 0.6 in, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features ER Tap Collets Feature a Unique Design that Incorporates an Internal Square Drive with Our Popular ER Series Collets, The Square Drive Matches the Tap Square, Providing a Tight Fit for all Rigid Tapping Applications, For Use With ER Collet Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.