Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER Tappng Collet, ER20, 0.318x0.238in, CLNT

  • Mfr # ET20-318(C)

  • Zoro # G0540331


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER20
For Use With
ER Collet Chucks
Coolant Through
Yes
Tap Size
5/16", M7, M6.5
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET20-318(C)
Zoro #
G0540331
UPC #
-
Country of Origin
Japan

Dimensions

Size
0.318" x 0.238"
Tap Size
5/16", M7, M6.5
Clamping Hole Length
63/64 in
Max. Body Dia.
0.3180 in
Overall Length
1 7/32 in
Tap Shank Diameter
0.318 in
Tap Size - Millimeters - Maximum
M8
Tap Size - Inches - Maximum
5/16 in
Outside Diameter - Maximum
0.83 in
Tap Square Size
0.238 in
Tap Size - Millimeters - Minimum
M6.5

Details

Item
Sealed Tap Collet
Collet Series
ER20
For Use With
ER Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
Compatible with Product Type
ER Collet Chucks
Collet Type
ER Tap
Face Shape
Round
Number of Slots
8
Measurement System
Inch
Features
ER Tapping Collets with the Popularity of Our Coolant Collets to Create Our Patented ER Coolant Tap Collets
Product Type
Sealed Tap Collet
Quick-Change Status
Not Quick-Change
Series
ER20
Compatible Tap Holder
ER Collet Chucks

Description

Sealed Tap Collet, Tap Size 5/16 In., M7, M6.5, Tap Square Size 0.238 in, Compatible with Product Type ER Collet Chucks, Coolant Fed Coolant Through, Features ER Tapping Collets with the Popularity of Our Coolant Collets to Create Our Patented ER Coolant Tap Collets, For Use With ER Collet Chucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.