ER Tappng Collet, ER40, 0.590x0.442in, CLNT
Mfr # ET40-590(C)
Zoro # G0539668
product price:Â $212.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ER40
Tap Size
3/4"
For Use With
ER Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ET40-590(C)
Zoro #
G0539668
UPC #
-
Country of Origin
Japan
Dimensions
Size
0.590" x 0.442"
Tap Size
3/4"
Clamping Hole Length
1 3/16 in
Max. Body Dia.
0.5900 in
Overall Length
1 13/16 in
Outside Diameter - Maximum
1.57 in
Tap Size - Inches - Maximum
3/4 in
Tap Square Size
0.442 in
Tap Shank Diameter
0.59 in
Details
Item
Sealed Tap Collet
Collet Series
ER40
For Use With
ER Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
Face Shape
Round
Compatible with Product Type
ER Collet Chucks
Number of Slots
8
Features
ER Tapping Collets with the Popularity of Our Coolant Collets to Create Our Patented ER Coolant Tap Collets
Collet Type
ER Tap
Measurement System
Inch
Product Type
Sealed Tap Collet
Series
ER40
Compatible Tap Holder
ER Collet Chucks
Quick-Change Status
Not Quick-Change
Description
Sealed Tap Collet, Tap Size 3/4 In., Tap Square Size 0.442 in, Compatible with Product Type ER Collet Chucks, Coolant Fed Coolant Through, Features ER Tapping Collets with the Popularity of Our Coolant Collets to Create Our Patented ER Coolant Tap Collets, For Use With ER Collet Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.