ER Tappng Collet, ER40, 0.800x0.600in, CLNT

  • Mfr # ET40-800(C)

  • Zoro # G0539561


product price:  $212.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER40
Coolant Through
Yes
Tap Size
1", M25
For Use With
ER Collet Chucks
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ET40-800(C)
Zoro #
G0539561
UPC #
-
Country of Origin
Japan

Dimensions

Size
0.800" x 0.600"
Tap Size
1", M25
Clamping Hole Length
1 3/8 in
Max. Body Dia.
0.8000 in
Overall Length
1 13/16 in
Tap Size - Inches - Maximum
1 in
Tap Shank Diameter
0.8 in
Tap Size - Millimeters - Maximum
M25
Tap Square Size
0.6 in
Outside Diameter - Maximum
1.57 in

Details

Item
Sealed Tap Collet
Collet Series
ER40
Coolant Through
Yes
For Use With
ER Collet Chucks
Coolant Fed
Coolant Through
Collet Type
ER Tap
Measurement System
Inch
Compatible with Product Type
ER Collet Chucks
Face Shape
Round
Number of Slots
8
Features
ER Tapping Collets with the Popularity of Our Coolant Collets to Create Our Patented ER Coolant Tap Collets
Product Type
Sealed Tap Collet
Compatible Tap Holder
ER Collet Chucks
Quick-Change Status
Not Quick-Change
Series
ER40

Description

Sealed Tap Collet, Tap Size 1 In., M25, Tap Square Size 0.6 in, Compatible with Product Type ER Collet Chucks, Coolant Fed Coolant Through, Features ER Tapping Collets with the Popularity of Our Coolant Collets to Create Our Patented ER Coolant Tap Collets, For Use With ER Collet Chucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.