HS Milling Chck Holder, BT40, Nose 2.677in

  • Mfr # BT40-C1.1/4-120G

  • Zoro # G0543271


product price: $747.99
/ea
Free Shipping & Returns

Key Features

Bore Depth
2.5300 in to 4.1300 in
Collet Series
KM1.1/4
Hole Dia.
1-1/4 in
Coolant Through
Yes
Projection
3.149 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40-C1.1/4-120G
Zoro #
G0543271
UPC #
-
Country of Origin
Japan

Dimensions

Bore Depth
2.5300 in to 4.1300 in
Hole Dia.
1-1/4 in
Nose Dia.
2.6700 in
Taper Size
BT40
Nose Diameter
2.05 in

Details

Collet Series
KM1.1/4
Coolant Through
Yes
Projection
3.149 in
Item
Milling Chuck
Coolant Fed
Coolant Through
TIR Max.
Less Than 0.0002 in
Clamping Range
3/16 in to 1-1/4 in
Features
140% More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity
Compatible Spanner Wrench Manufacturer Model Number
9CKR; CCKL20; GH20
Contact Type
Dual Contact
Measurement System
Inch
Compatible Reducing Sleeve
CCK3/4; CCNK3/4; KM3/4
T.I.R. Tolerance
0.0002 in
Coolant Supply
Coolant Through
Speed - Maximum
25,000 RPM
Includes Spanner Wrench
Spanner Wrench Not Included
Product Type
Milling Chuck
Material
Molybdenum 4340

Description

Milling Chuck, Taper Size BT40, Hole Dia. 1-1/4 in, Nose Dia. 2.6700 in, Collet Series KM1.1/4, Projection 3.149 in, Coolant Fed Coolant Through, Bore Depth 2.5300 in to 4.1300 in, Clamping Range 3/16 in to 1-1/4 in, Features 140 Percent More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.