HS Mllng Chck Holder, HSK100, Nose 2.165in
Mfr # HSK100A-C1-115G
Zoro # G0539519
product price:Â $925.99
/ea
Free Shipping & Returns
Key Features
Taper Size
HSK63A
Hole Dia.
1 in
Bore Depth
3.15 in
Collet Series
KM1
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HSK100A-C1-115G
Zoro #
G0539519
UPC #
-
Country of Origin
Japan
Dimensions
Taper Size
HSK63A
Hole Dia.
1 in
Bore Depth
3.15 in
Nose Dia.
2.1600 in
Nose Diameter
2.149 in
Details
Collet Series
KM1
Coolant Through
Yes
Projection
2.972 in
Item
Milling Chuck
Coolant Fed
Coolant Through
Clamping Range
1/8 in to 1 in
TIR Max.
Less Than 0.0002 in
Features
140% More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity
Measurement System
Inch
T.I.R. Tolerance
0.0002 in
Speed - Maximum
20,000 RPM
Material
Molybdenum 4340
Includes Spanner Wrench
Spanner Wrench Not Included
Compatible Reducing Sleeve
KM1
Compatible Spanner Wrench Manufacturer Model Number
GH25
Coolant Supply
Coolant Through
Product Type
Milling Chuck
Description
Milling Chuck, Taper Size HSK63A, Hole Dia. 1 in, Nose Dia. 2.1600 in, Collet Series KM1, Projection 2.972 in, Coolant Fed Coolant Through, Bore Depth 3.15 in, Clamping Range 1/8 in to 1 in, Features 140 Percent More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.