HS Mllng Chuck Holder, 2.530 to 4.134in.

  • Mfr # CAT40-C1.1/4SL-105UG

  • Zoro # G0541576


product price:  $717.99
/ea
Free Shipping & Returns

Key Features

Projection
3.543 in
Bore Depth
2.5300 in to 4.1300 in
Coolant Through
Yes
Taper Size
CAT40
Nose Dia.
2.6700 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAT40-C1.1/4SL-105UG
Zoro #
G0541576
UPC #
-
Country of Origin
Japan

Dimensions

Bore Depth
2.5300 in to 4.1300 in
Taper Size
CAT40
Nose Dia.
2.6700 in
Hole Dia.
1-1/4 in
Nose Diameter
2.717 in

Details

Projection
3.543 in
Item
Milling Chuck
Coolant Through
Yes
Collet Series
KM1.1/4
Coolant Fed
Coolant Through
TIR Max.
Less Than 0.0002 in
Features
140% More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity
Clamping Range
3/16 in to 1-1/4 in
Coolant Supply
Coolant Through
Product Type
Milling Chuck
Contact Type
Dual Contact
Finish
Nickel Chromium
Measurement System
Inch
Compatible Spanner Wrench Manufacturer Model Number
9HC32
Compatible Reducing Sleeve
KM1.1/4
T.I.R. Tolerance
0.0002 in
Speed - Maximum
20,000 RPM
Material
Molybdenum 4340

Description

Milling Chuck, Taper Size CAT40, Hole Dia. 1-1/4 in, Nose Dia. 2.6700 in, Collet Series KM1.1/4, Projection 3.543 in, Coolant Fed Coolant Through, Bore Depth 2.5300 in to 4.1300 in, Clamping Range 3/16 in to 1-1/4 in, Features 140 Percent More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.