HS Mllng Chuck Holder, HSK63, 3.74in Proj

  • Mfr # HSK63A-C3/4-95G

  • Zoro # G0538986


product price:  $794.99
/ea
Free Shipping & Returns

Key Features

Collet Series
KM3/4
Projection
3.96 in
Coolant Through
Yes
Bore Depth
2.24 in
Hole Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSK63A-C3/4-95G
Zoro #
G0538986
UPC #
-
Country of Origin
Japan

Dimensions

Bore Depth
2.24 in
Hole Dia.
3/4 in
Nose Dia.
1.8900 in
Taper Size
CAT50
Nose Diameter
2.19 in

Details

Collet Series
KM3/4
Projection
3.96 in
Coolant Through
Yes
Item
Milling Chuck
Coolant Fed
Coolant Through
Features
140% More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity
Clamping Range
1/8 in to 3/4 in
TIR Max.
Less Than 0.0002 in
Coolant Supply
Coolant Through
Product Type
Milling Chuck
Measurement System
Inch
Compatible Reducing Sleeve
KM3/4
Finish
Black Oxide

Description

Milling Chuck, Taper Size CAT50, Hole Dia. 3/4 in, Nose Dia. 1.8900 in, Collet Series KM3/4, Projection 3.96 in, Coolant Fed Coolant Through, Bore Depth 2.24 in, Clamping Range 1/8 in to 3/4 in, Features 140 Percent More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.