HS Mllng Chuck Holder, HSK63, Nose 2.165in
- Mfr # HSK63A-C1-100G
- Zoro # G0539038
product price:Â
$
869.99
/ea
Free Shipping & Returns
Key Features
Hole Dia.
1 in
Taper Size
BT40
Collet Series
KM1
Coolant Through
Yes
Bore Depth
2.688 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HSK63A-C1-100G
- Zoro #
- G0539038
- UPC #
- -
- Country of Origin
- Japan
- Collet Series
- KM1
- Item
- Milling Chuck
- Coolant Through
- Yes
- Projection
- 4.44 in
- Coolant Fed
- Coolant Through
- Clamping Range
- 1/8 in to 1 in
- Features
- 140% More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity
- TIR Max.
- Less Than 0.0002 in
- Coolant Supply
- Coolant Through
- Compatible Reducing Sleeve
- KM1
- Product Type
- Milling Chuck
- Measurement System
- Inch
- Finish
- Black Oxide
Dimensions
- Hole Dia.
- 1 in
- Taper Size
- BT40
- Nose Dia.
- 2.1600 in
- Bore Depth
- 2.688 in
- Nose Diameter
- 2.75 in
Description
Milling Chuck, Taper Size BT40, Hole Dia. 1 in, Nose Dia. 2.1600 in, Collet Series KM1, Projection 4.44 in, Coolant Fed Coolant Through, Bore Depth 2.688 in, Clamping Range 1/8 in to 1 in, Features 140 Percent More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.